Shop All TV Antennas
Firestik
Firestik KW364A8A-W 3 ft. Single Mirror Mount Antenna Kit-White
Mfr # KW364A8A-W
Zoro # G604029640
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Firestik
- MFR # KW364A8A-W
- Zoro # G604029640
- UPC # 716414300024
- Country of Origin China
- Category TV Antennas
Description
High performance CB antenna kit complete with a 3 foot antenna, and a 3-way mounting bracket that will allow you to mount the antenna on a vertical or horizontal mirror arm or rail as well as directly to any flat vertical surface.
The kit also includes FireStik's 18 foot Fire-Flex cable made from top grade RG-58A/U coaxial cable complete with two screw-on PL-259 connections.
And, as a bonus for purchasing a complete kit, we throw in a FREE stainless steel spring and a FREE microphone hanger.
Mount Type: 3 Way Mount.
Length: 36 Inches.
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Load Position: Top.
Antenna Type: Fiberglass.
Power Rating: 300 Watts.
Mount and/or Cable Included: Yes.
Termination: 3/8 inch x 24.
The kit also includes FireStik's 18 foot Fire-Flex cable made from top grade RG-58A/U coaxial cable complete with two screw-on PL-259 connections.
And, as a bonus for purchasing a complete kit, we throw in a FREE stainless steel spring and a FREE microphone hanger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- ZORO SELECT Paging Speaker, 30W, Tan (3AXC9)
- ILC Replacement for Craftsman Craftsman 19.2v (CRAFTSMAN 19.2V CRAFTSMAN)
- ZEUS BATTERY PRODUCTS 12.8V 8Ah Lfp Lithium Iron Phosphate (PCLFP8-12.8SP)
- FIRESTIK Firestik 2MCKB 4 FT - 122 CM 2-METER BASE ANTENNA (2MCKB)
- FIRESTIK Firestik MSM3-B 3 ft. Mobile Scanner Antenna -Black (MSM3-B)
- FIRESTIK Firestik FG2-W 2 ft. Ngp Replacement Whip - White (FG2-W)
- FIRESTIK Firestik FL4-B 4 ft. Firefly .63 Wave200 Wt Antenna - Black (FL4-B)
- FIRESTIK Firestik KW4-BL Original 4 ft. Antenna -Bright Blue (KW4-BL)
- FIRESTIK Firestik FS2-Y 2 ft. Heavy-Duty Antenna 5-8 Wave - Yellow (FS2-Y)
- FIVEGEARS 010-SPS-01990 4 x 6dBi 2.4GHz 5GHz Dual Band WiFi RP-SMA Antennas (FI128519)
- Firestik TV Antennas