Shop All TV Antennas
Firestik
Firestik KW2-BL Original 2 ft. Antenna -Bright Blue
Mfr # KW2-BL
Zoro # G704029700
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firestik
- MFR # KW2-BL
- Zoro # G704029700
- UPC # 716414100204
- Country of Origin China
- Category TV Antennas
Description
This is the Original Firestik design, and a proven performer since 1975. The "KW" antennas are compatible with autos, trucks, vans, motorcycles and ATV's in a single antenna configuration when metallic ground plane is available. Or, they may be used in dual (co-phased) configuration on any vehicle made from any type of material.
Like all CB antennas, the "KW" antennas require fine-tuning (SWR) in their final mounting location. The loading coil on all "KW" antennas is easily accessable for precise SWR adjustments. All "KW" antennas exceed the requirements of any CB radio, new or old. Aside from the hi-performance loading coil that maximizes the transmit/receive functions of your CB, these top-loaded antennas will also receive the NOAA emergency weather alert and national weather broadcasts for radios with those features.
Mount Type: 3/8 inch x 24.
Length: 24 Inches.
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Load Position: Top.
Antenna Type: Fiberglass.
Power Rating: 100 Watts.
Mount and/or Cable Included: No.
Termination: 3/8 inch x 24.
Like all CB antennas, the "KW" antennas require fine-tuning (SWR) in their final mounting location. The loading coil on all "KW" antennas is easily accessable for precise SWR adjustments. All "KW" antennas exceed the requirements of any CB radio, new or old. Aside from the hi-performance loading coil that maximizes the transmit/receive functions of your CB, these top-loaded antennas will also receive the NOAA emergency weather alert and national weather broadcasts for radios with those features.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Vacuum Battery (VAC-V1930)
- AIDATA Desk Clamp Keyboard Tray (KB-1050)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- RCA Universal TV Remote, White (DT-R08W)
- FIRESTIK Firestik 2M15-B 15 in. 2 Meter Antenna. .25 Wave -Black (2M15-B)
- FIRESTIK Firestik MSM3-B 3 ft. Mobile Scanner Antenna -Black (MSM3-B)
- FIRESTIK Firestik KW4-BL Original 4 ft. Antenna -Bright Blue (KW4-BL)
- FIRESTIK Firestik FS4-B Tuneable 4 ft. Antenna - Black (FS4-B)
- FIRESTIK Firestik FL4-B 4 ft. Firefly .63 Wave200 Wt Antenna - Black (FL4-B)
- FIRESTIK 5-8 Wave Cb Antenna Black (RP3-B)
- FASTTRACK Low Profile Antenna 406-512 Mhz White (FA3359379)
- Firestik TV Antennas