Shop All Coaxial Cables
Firestik
Firestik K9 18 ft. Dual Lead Coax With Lugs
Mfr # K9
Zoro # G203912947
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firestik
- MFR # K9
- Zoro # G203912947
- UPC # 716414200256
- Country of Origin China
- Category Coaxial Cables
Description
The quality of your communications will never be better than the quality of your coax. FireStik's dual lead, co-phase harness assemblies are made from their RG-59A/U, Fire-Flex coaxial cable. They may be used on any dual antenna installation.
Stranded center conductor to maximize flexibility and prevent untimely breakage.
Shielding coverage that averages 95% to protect against RF leaks and interference.
Polyvinyl center insulation for ruggedness and longevity.
Performance that exceeds mil-spec requirements for 75 ohm RG-59A/U coax.
K-9 co-phase harness utilizes two 18' (5.5m) leads. One end is terminated with a PL-259 type connector to match the connector on your radio and the other two ends are terminated with ring terminals on the center conductors and spade connectors on the shields. This cable should be used in conjunction with K-4 or R-4 stud mounts and any mounts that use either of the lug-style stud mounts.
K-9 co-phase harness utilizes two 18' (5.5m) leads. One end is terminated with a PL-259 type connector to match the connector on your radio and the other two ends are terminated with ring terminals on the center conductors and spade connectors on the shields. This cable should be used in conjunction with K-4 or R-4 stud mounts and any mounts that use either of the lug-style stud mounts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE 12"L Double-loop Steel Wire Ties (16BA12)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3630)
- CALCONDUIT Elbow, 1 in., 90 Degree, EMT (877010)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- FIRESTIK Firestik K850 50 ft. Rg58Au Coax with Pl259 (K850)
- ELASTIMOLD Surge Arrestor 600A Other Electrical Component (K650-T1)
- POWER FIRST Cable Splitter, Diplexer, F-Type, 2.1 GHz (4LWZ6)
- CAROL Coaxial Cable, RG-59/U, 20 AWG, Black, PVC (C5780.41.01)
- SWE-TECH 3C F-pin Coaxial Quick Connect Adapter, Threaded F-pin Female to Quick F-pin Male (FWT200-103)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- ZENITH Cable Coax Rg6/F Conn 12Ft Blk (VG101206B)
- Firestik Coaxial Cables