Shop All TV Antennas
Firestik
Firestik FL3-R 3 ft. Firefly Antenna - Red
Mfr # FL3-R
Zoro # G804029662
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firestik
- MFR # FL3-R
- Zoro # G804029662
- UPC # 716414160024
- Country of Origin China
- Category TV Antennas
Description
The "FL" Series antennas are the performance leader of lightweight top-loaded CB antennas. Each is approximately 40% lighter than the equivalent length Firestik II antenna. From the perspective of mount stress, the lighter materials and reduced wind drag of the "FL" antennas reduces stress by more than 60%. A 4-foot FireFly will easily perform on a mount that is designed for antennas 3-foot or less. At the top of every "FL" antenna you will find FireStik's patented tunable-tip. Besides making tuning a snap, the design broadens the antennas bandwidth and increases its power handling capabilities. All "FL" antennas are compatible with autos, trucks, vans, motorcycles and ATV's in a single antenna configuration when metallic ground plane is available. Or, they may be used in dual (co-phased) configuration on any vehicle made from any type of material. All "FL" antennas exceed the requirements of any CB radio, new or old. These top-loaded antennas will also receive the NOAA emergency weather alert and national weather broadcasts for radios with those features.
Lightweight.
Easy-tune 'bare-hands tunable tip'.
High-performance coil design.
Flexible fiberglass tube.
Mount Type: 3/8 inch x 24.
Length: 36 Inches.
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Load Position: Top.
Antenna Type: Fiberglass.
Power Rating: 100 Watts.
Mount and/or Cable Included: No.
Termination: 3/8 inch x 24.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH 12V 5AH SLA BATTERY F1 (IM-1250F1)
- UNIRISE USA Usb3.1 Type-C Gigabit Ethernet Adapter, Allows Your Pc Or Tablet To (USBC-RJ45F-ADPT)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Honda ATC 125 M CB9A-A 1984 (YB9A-A34)
- MOTOROLA Two Way Radio, VHF, 5 Watts, 10 Channels (RDV5100)
- FIRESTIK Firestik 2MCKB 4 FT - 122 CM 2-METER BASE ANTENNA (2MCKB)
- FIRESTIK Firestik FS4-BL 4 ft. Tuneable Antenna - Bright Blue (FS4-BL)
- FIRESTIK Firestik MURS16S-B 19 in. Murs Mobile Antenna with Spring .25 Wave (MURS16S-B)
- FIRESTIK Firestik FS4-B Tuneable 4 ft. Antenna - Black (FS4-B)
- FIRESTIK Firestik KW4-BL Original 4 ft. Antenna -Bright Blue (KW4-BL)
- FIRESTIK Firestik FS4-W Tuneable 4 ft. Antenna - White (FS4-W)
- TURMODE Turmode WAP58142 Panel WiFi Antenna for 5.8GHz (WAP58142)
- Firestik TV Antennas