Shop All Automotive Mirrors
Firestik
Firestik FG4648-W 4 ft. No Ground Mirror-Side Mt Kit -White
Mfr # FG4648-W
Zoro # G303986596
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Firestik
- MFR # FG4648-W
- Zoro # G303986596
- UPC # 716414310832
- Country of Origin China
- Category Automotive Mirrors
Description
The 'No ground plane" (NGP) CB antenna kits were specifically designed to solve the problems associated with the lack of ground plane (counterpoise). This normally occurs on vehicles constructed of plastic, fiberglass, wood or aluminum. This includes, but is not limited to, motorhomes, boats, automobiles and 18-wheeler trucks. Ground plane problems typically show up in the form of high standing wave ratio (SWR) and poor performance. The isolated ground plane that is built into the FGX-648 series kits can also eliminate problems on metal base vehicles that lack the sufficient ground plane for proper operation. This could be due to the size of available ground plane (ATV, bicycle, motorcycle, wheelchair, etc.), or because the operator chooses to mount the antenna in a location that is unable too properly take advantage of available ground plane. The versatility of these kits goes way beyond the normal expected uses of a typical mobile antenna kit. Aside from vehicular installations, these kits can be mounted on a pack frame for hunting or Search and Rescue operations. Apartment dwellers can mount them on a balcony railing, or a temporary base station can set up in the forest using a tree for a tower.
5/8 Wave Antenna Design.
Fire Stick II Tunable Tip.
17' High Quality NGP (No Ground Plane) Cable.
Cable Can't be Shortened but Can be Lengthened in Multiples of 9'.
Power Rated: 100 Watts.
Heavy PVC Shrink Tubing.
Available in White or Black (Add -W or -B after Model #).
End of Cable at Mount is Bare for Ease of Routing. Ring Terminal Supplied.
3 Way Stainless Steel Mount.
5 Year Antenna Warranty- 1 Year on Mount and Cable.
Mount Type: 3 Way Mount.
Length: 52 Inches.
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Load Position: Top.
Antenna Type: Fiberglass.
Power Rating: 100 Watts.
Mount and/or Cable Included: Yes.
Termination: PL259.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Glass, Windshield; Standard Duty 41.5" x32.3" x2" (A-T312628)
- BUYERS PRODUCTS 18x18 Inch Welded Black Structural Steel Mounting Brackets (1701005)
- MOTORMITE Heater Hose Connectors-3/8 In X 3/8 In E Hvac Heater Hos, 47060 (47060)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 80W SAE (56101)
- VELVAC Kit, F550 Door Adapter, 2020Xg, Rh (748568)
- SPEC-D TUNING 16-18 Honda Civic Side Mirror, RMV-CV16HP5-B-MP-R (RMV-CV16HP5-B-MP-R)
- GROTE LIGHTING MIRROR-3- 3/4-ROUND STICK-ON CONVEX (12014)
- VELVAC Replacement Glass With Heater (709309)
- VELVAC Rear Crossview Kit (712643)
- VELVAC R.Head, 2020Xg, R, H/R, H/M, Bk, Ltd.Ford (719764)
- LONGVIEW TOWING MIRROR LongView Towing Mirror LVT-4000 The Original Slip On Tow Mirror For Toyota 00 - 07 (LVT-4000)
- Firestik Automotive Exterior Accessories