Shop All Automotive Mirrors
Firestik
Firestik FG4648-B 4 ft. - 122CM SINGLE MIRROR NGP KIT-BLACK
Mfr # FG4648-B
Zoro # G203986221
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Firestik
- MFR # FG4648-B
- Zoro # G203986221
- UPC # 716414310818
- Country of Origin China
- Category Automotive Mirrors
Description
ANTENNA: the antennas used in these kits utilize the same 5/8 wave design as the patented Firestik II tunable tip antennas. The antenna's frequency is altered in order to maintain a desirable center band position when used with the tuned coaxial feedline. Accordingly, these antennas may only be used with the Firestik NGP cable. The core material is a 3/8-inch (0.375" or 10mm) diameter reinforced plastic (fiberglass). A custom blended formula offers a preferred balance of flexibility and strength. The chrome plated machine brass mounting base has standard 3/8"-24 threads. A high efficiency, voltage increasing helical wind is utilized. Heavy insulated copper wire is used to guard against shorted coils and corrosion induced resistance commonly found on non-Firestik brand antennas. The antenna used in these kits have the patented "no tools required" tunable tip for fast and easy SWR adjustments. The rated wattage for these kits is 100 watts. Each 4-foot antenna is covered with a static reducing, heavy PVC shrink tubing with both pigment and UV stabilizers mixed in. Available colors are black or white with a red tip or, red or blue with a white tip.
17-foot ((5.2 M) RG-58 A/U coaxial cable used in these kits is of the highest quality. Due to the vibrations found on all mobile installations, a multi-wire stranded center conductor is used to prevent breakage. Surrounding the center conductor is a long life, flexible polyvinyl insulation. To guard against signal leakage, the center conductor is shielded with a copper wire braid that averages about 95% coverage (versus the industry standard of 70%). The coaxial feedline, besides being the conduit for the signal to reach the antenna, serves as a tuned circuit that creates the necessary counterpoise. If a longer cable length is required, the user may add standard RG-58 A/U cable between the radio and system cable, preferably in lengths that are multiples of nine feet. for ease of installation, the end of cable that attaches to the mount is bare allowing routing of the cable. Supplied ring terminals then can be crimped on.
MOUNT, SPRING and HARDWARE: To compliment the quality of the antenna and feedline, the mount used in these kits is FireStik's stainless steel, 3-way 90° angle mount, SS-64. Mounting options are, 1) any vertical bar, rail or post, or 2) any horizontal bar, rail or post, and
17-foot ((5.2 M) RG-58 A/U coaxial cable used in these kits is of the highest quality. Due to the vibrations found on all mobile installations, a multi-wire stranded center conductor is used to prevent breakage. Surrounding the center conductor is a long life, flexible polyvinyl insulation. To guard against signal leakage, the center conductor is shielded with a copper wire braid that averages about 95% coverage (versus the industry standard of 70%). The coaxial feedline, besides being the conduit for the signal to reach the antenna, serves as a tuned circuit that creates the necessary counterpoise. If a longer cable length is required, the user may add standard RG-58 A/U cable between the radio and system cable, preferably in lengths that are multiples of nine feet. for ease of installation, the end of cable that attaches to the mount is bare allowing routing of the cable. Supplied ring terminals then can be crimped on.
MOUNT, SPRING and HARDWARE: To compliment the quality of the antenna and feedline, the mount used in these kits is FireStik's stainless steel, 3-way 90° angle mount, SS-64. Mounting options are, 1) any vertical bar, rail or post, or 2) any horizontal bar, rail or post, and
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Buyers Products Rubber Boot For 7-Way Connectors - (TC1007B)
- CLORE AUTOMOTIVE Charger For Es2500C (ESA214)
- A & I PRODUCTS STARTER DRIVE, New 6" x2" x2" (A-D-27C)
- DORMAN Bmr, 973-032 (973-032)
- VELVAC R.Head, 2020Xg, R, H/R, H/M, Bk, Ltd.Ford (719764)
- TRAILFX Replacement, 7" Width x 12-1/2" Height Dual Mirrors, Extends 24.9" (GM14HET)
- VELVAC Rear Crossview Mirror (716902)
- GEARED2GOLF Passenger Side Power View Mirror for 2001-2008 Audi A4 (GE3072682)
- VELVAC 2020, R, C/Man, W, E1992, 96", Bk (714484)
- ULLMAN DEVICES Replacement Mirror Rectangular (LK-2R)
- WESTWARD Spot Mirror, 6-7/8 x 2 in., Silver, Steel (32UM46)
- Firestik Automotive Mirrors