Shop All TV Antennas
Firestik
Firestik FG3648-BL 3 ft. No Ground Antenna Kit with Mirror Mt -Blue
Mfr # FG3648-BL
Zoro # G704029694
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firestik
- MFR # FG3648-BL
- Zoro # G704029694
- UPC # 716414310801
- Country of Origin China
- Category TV Antennas
Description
The 'No ground plane" (NGP) CB antenna kits were specifically designed to solve the problems associated with the lack of ground plane (counterpoise). This normally occurs on vehicles constructed of plastic, fiberglass, wood or aluminum. This includes, but is not limited to, motorhomes, boats, automobiles and 18-wheeler trucks. Ground plane problems typically show up in the form of high standing wave ratio (SWR) and poor performance. The isolated ground plane that is built into the FGX-648 series kits can also eliminate problems on metal base vehicles that lack the sufficient ground plane for proper operation. This could be due to the size of available ground plane (ATV, bicycle, motorcycle, wheelchair, etc.), or because the operator chooses to mount the antenna in a location that is unable too properly take advantage of available ground plane. The versatility of these kits goes way beyond the normal expected uses of a typical mobile antenna kit. Aside from vehicular installations, these kits can be mounted on a pack frame for hunting or Search and Rescue operations. Apartment dwellers can mount them on a balcony railing, or a temporary base station can set up in the forest using a tree for a tower.
5/8 Wave Antenna Design.
Fire Stick II Tunable Tip.
17' High Quality NGP (No Ground Plane) Cable.
Cable Can't be Shortened but Can be Lengthened in Multiples of 9'.
Power Rated: 100 Watts.
Heavy PVC Shrink Tubing.
Available in White or Black (Add -W or -B after Model #).
End of Cable at Mount is Bare for Ease of Routing. Ring Terminal Supplied.
3 Way Stainless Steel Mount.
5 Year Antenna Warranty- 1 Year on Mount and Cable.
Mount Type: 3 Way Mount.
Length: 40 Inches.
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Load Position: Top.
Antenna Type: Fiberglass.
Power Rating: 100 Watts.
Mount and/or Cable Included: Yes.
Termination: PL259.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Midi Cable W 5 P Din Plugs, Black20 ft. (8535)
- STANDARD HORIZON Heavy Duty Belt Clip f/HX370S, HX370SAS, & HX471S (CLIP-17)
- ILC Replacement for IEC Cr15h270 (CR15H270 IEC)
- VIKING Viking Electronics K-202-DVA Two-input multi-number auto d (VK-K-202-DVA)
- FIRESTIK Firestik 2M15-B 15 in. 2 Meter Antenna. .25 Wave -Black (2M15-B)
- FIRESTIK Firestik FS2-Y 2 ft. Heavy-Duty Antenna 5-8 Wave - Yellow (FS2-Y)
- FIRESTIK 5-8 Wave Cb Antenna Black (RP3-B)
- FIRESTIK Firestik MSM3-B 3 ft. Mobile Scanner Antenna -Black (MSM3-B)
- FIRESTIK Firestik MURS16S-B 19 in. Murs Mobile Antenna with Spring .25 Wave (MURS16S-B)
- FIRESTIK Firestik FG2-W 2 ft. Ngp Replacement Whip - White (FG2-W)
- LARSEN PRODUCTS Larsen NMO440 440-460Mhz Load And Tip Only -Black (NMO440)
- Firestik TV Antennas