Shop All Wire Wheel Brushes
Firepower
Wheel Brush 4 Crimped Wire 5/8-11Nc 1/2Width
Mfr # 1423-2327
Zoro # G4618958
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 8000
- Shank Size 1/4 in
- Wire Dia. 0.014 in
- Dia. (In.) 4 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1423-2327
- Zoro # G4618958
- UPC # 716352495103
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Shank Size | 1/4 in |
Wire Dia. | 0.014 in |
Dia. (In.) | 4 in |
Width | 1/2 in |
Details
Max. RPM | 8000 |
Description
Wheel Brush 4 Crimped Wire 5/8-11Nc 1/2Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Mounted Grinding Point, A38 (75217)
- CLOVER Duplex Packaging Kit E/A, 120/280 Grit (233268)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104901)
- WEILER 7/8" Power Tube Brush .006" Steel Wire Fill 1" Brush Length (21077V)
- PFERD 4" Crimped Wire Wheel - Narrow Face - .012 SS Wire, 5/8-1/2" A.H. (80347)
- WEILER 4" Narrow Face Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole (134)
- WEILER 3" Standard Twist Knot Wire Wheel, .020" Fill, 1/2"-3/8" Arbor Hole (8274)
- UNITED ABRASIVES/SAIT SAIT 09559 Carbon Steel Bench Wire Wheels 7" Dia x .014" Wire Size x 5/8"Arbor, Wide (1") Face Width, 1-Pack (09559)
- DEWALT 5" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW49201)
- DEWALT 4" x 5/8"-11 HP .020 Stainless Stringer Wire Wheel (DW49204)
- WEILER Burr-Rx 12" Crimped Filament Wheel Brush, .055/80CG Fill, 2" (86134)
- Firepower Wire Wheel Brushes