Shop All Welding Accessories
Firepower
Welding Gas Diffuser
Mfr # 1444-0265
Zoro # G503080162
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400 A
- Dimensions 1.03 in x 3.05 in x 5.65 in
- Consumable Type Diffuser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1444-0265
- Zoro # G503080162
- UPC # 716352000000
- Country of Origin Unknown
- Category Welding Accessories
Dimensions
Dimensions | 1.03 in x 3.05 in x 5.65 in |
Details
Amps | 400 A |
Consumable Type | Diffuser |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 6 ft. H x 8 ft. W (525-6X8)
- ESAB Welding Electrode, 1/8" dia. (55043230G0)
- FIREPOWER Standard Pencil Flame Propane Torch with Propane Tank, 10PK (VCT-0387-0471)
- BLUE DEMON Low Fume Brnz, Gas Brazing Rod, 1/8", 10lb (LFBB-125-10T)
- FIREPOWER ESAB? ROGUE ES?180I Stick Welder (700500070)
- WESTWARD Welding Pliers, 8 In Carbon Steel (2CZD6)
- ZORO SELECT Triple Flint Renewal (2CYY3)
- WALTER SURFACE TECHNOLOGIES Stainless Steel Cleaner, 5.2 gal. (54A097)
- MILLER ELECTRIC Cylinder Wrench (N230)
- BESSEY Table Clamp, 4500 lb., 16-59/64in.H (TW28-30-12-2K)
- NLC LENCO $WELDER MARK 11 L-4000 (LC20400)
- Firepower Welding Accessories