Shop All Welding Tips
Firepower
Victor - Oxy Fuel - HT-350FP Vers-a-Flame
Mfr # 0384-1280
Zoro # G402665668
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane
- Application Heating
- Max BTU 350000
- Cable Length 10 ft
- Dimensions 3.5 in x 10.4 in x 40.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 0384-1280
- Zoro # G402665668
- UPC # 716352000000
- Country of Origin Unknown
- Category Welding Tips
Dimensions
Cable Length | 10 ft |
Dimensions | 3.5 in x 10.4 in x 40.2 in |
Details
Gas Service | Propane |
Application | Heating |
Max BTU | 350000 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Machine Protective Cover (195142)
- PROSKIT UL Approved Soldering Iron 25 Watt (902-329)
- BERNARD Diffuser, Quik Tip (D118Q)
- FLANGE WIZARD Magnetic Centering Head, Digital (53077-D)
- FIREPOWER Cutting Tip, GPN-4, Propane/Natural Gas (6700-2474)
- FIREPOWER Cutting Tip, GPN-0, Propane/Natural Gas (6700-2470)
- FIREPOWER Cutting Tip, 1-118-0, Acetylene (CS11180)
- FIREPOWER Cutting Tip, 1-101-4, Acetylene (6700-2414)
- FIREPOWER Cutting Tip, 3-101-0, Acetylene (6700-2440)
- FIREPOWER Cutting Tip, 1-101-2, Acetylene (6700-2412)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #000 (000-W-1)
- Firepower Welding Tips