Shop All Cut-Off Wheels
Firepower
Type 27 Depressed Center Grinding Wheel, 4-1/2†x 1/8†x 5/8†- 11NC
Mfr # 1423-3201
Zoro # G402565678
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4-1/2 in
- Thickness 0.1 in
- Grade A24R
- Max. RPM 13300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Firepower
- MFR # 1423-3201
- Zoro # G402565678
- UPC # 716352000000
- Country of Origin Unknown
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 in |
Details
Thickness | 0.1 in |
Grade | A24R |
Max. RPM | 13300 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 80G, TR, PK25 (66261162334)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91235)
- TOUGH GUY Condenser, Dia 1, 1/4-28(M) Thread, L 6 (3HHC2)
- 3M Sandpaper Sheet, 1000 Grit, 3 11/16"W, PK10 (5923-18-CC)
- FIREPOWER Depressed Center Grinding Wheels, Type, 7 In.X1/4 In.X5/8 In. -11Nc (FPW1423-2190)
- FIREPOWER Type 27 Depressed Center Grinding Wheel, 4-1/2"X1/4"X7/8" (FPW1423-3153)
- FIREPOWER Type 1 Cut-Off Abrasive Wheel, 3"X1/16"X3/8" (FPW1423-3143)
- FIREPOWER Flap Wheel, 3"x1"x1/4", 80 Grit, 1423-2152 (FPW1423-2152)
- PFERD 7" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63207)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63170)
- DEWALT 12" x 7/64" x 1" general purpose cutting wheel (DW8004)
- Firepower Cut-Off Wheels