Shop All Cut-Off Wheels
Firepower
Type 1 Cut-Off Abrasive Wheel, 3†x 1/16†x 1/4â€
Mfr # 1423-3142
Zoro # G203079602
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 2.9 in
- Thickness 0.1 in
- Max. RPM 25000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1423-3142
- Zoro # G203079602
- UPC # 716352000000
- Country of Origin Unknown
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 2.9 in |
Details
Thickness | 0.1 in |
Max. RPM | 25000 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69481)
- FLEX-HONE TOOL GBD41412 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD41412)
- PFERD 1" Power Tube Brush - .005 CS Wire, 1/4" Stem, SS/SS (83371)
- WALTER SURFACE TECHNOLOGIES Flush Mandrel, 1/4" Shaft, 3/8" Arbor (11L003)
- FIREPOWER Depressed Center Grinding Wheels, Type, 7 In.X1/4 In.X5/8 In. -11Nc (FPW1423-2190)
- FIREPOWER Flap Wheel, 3"x1"x1/4", 80 Grit, 1423-2152 (FPW1423-2152)
- FIREPOWER Type 27 Depressed Center Grinding Wheel, 4-1/2"X1/4"X7/8" (FPW1423-3153)
- FIREPOWER Type 1 Cut-Off Abrasive Wheel, 3"X1/16"X3/8" (FPW1423-3143)
- WEILER 3" x 1/4" Wolverine Type 1 Snagging Wheel, A24T, 3/8" A.H. (56064)
- CONTINENTAL ABRASIVES 7" x .062" x 7/8" Ceramic Ulticut Plus T27 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC4-10700252)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Stud King 12" x 3/32" x 1" Aluminum Oxide (24030)
- Firepower Cut-Off Wheels