Shop All Cut-Off Wheels
Firepower
Type 1 Chop Saw Abrasive Wheel, 14" x 5/32" x 1"
Mfr # 1423-3191
Zoro # G302565624
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12 in
- Thickness 0.2 in
- Max. RPM 6300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1423-3191
- Zoro # G302565624
- UPC # 716352000000
- Country of Origin Unknown
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12 in |
Details
Thickness | 0.2 in |
Max. RPM | 6300 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Grip Disc, 5", P100, PK50 (23-612-100)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 120G (08834131511)
- CLIMAX METAL PRODUCTS Threaded Mandrel, 1/4 In Dia, 4 In OAL (QC-1420-4)
- 3M Trizact Hookit Film Disc 268XA, 6inxNH A (268XA)
- FIREPOWER Depressed Center Grinding Wheels, Type, 7 In.X1/4 In.X5/8 In. -11Nc (FPW1423-2190)
- FIREPOWER Flap Wheel, 3"x1"x1/4", 80 Grit, 1423-2152 (FPW1423-2152)
- FIREPOWER Type 27 Depressed Center Grinding Wheel, 4-1/2"X1/4"X7/8" (FPW1423-3153)
- FIREPOWER Type 1 Cut-Off Abrasive Wheel, 3"X1/16"X3/8" (FPW1423-3143)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 1 Cut-Off Wheel CER60S 7/8 A.H. (58300)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2-1/2"x.062"x1/4" (66243510640)
- PFERD 20" x 1/4" Cut-Off Wheel, 1" A.H. - N - SGP HD STEEL (66019)
- Firepower Cut-Off Wheels