Shop All Welding Nozzle
Firepower
Tweco - TIG Nozzles/Cups#6 Cup Alumina
Mfr # 1442-0011
Zoro # G102649968
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200 A
- Dimensions 4.5 in x 2 in x 2 in
- TIG Adjective Cup Aluminas
- Consumable Type Contact Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1442-0011
- Zoro # G102649968
- UPC # 716353000000
- Country of Origin Unknown
- Category Welding Nozzle
Dimensions
Dimensions | 4.5 in x 2 in x 2 in |
Details
Amps | 200 A |
TIG Adjective | Cup Aluminas |
Consumable Type | Contact Tips |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tungsten, Tri-Mix (Turquoise), 1/8" x 7" (TM18)
- HOBART FILLER METALS MIG Welding Wire, 70S2, 0.035, 11 lb (S308008-G23)
- WELLER Lhtf 9.3 Mm Chisel (T0054445099)
- OATEY H-20 Series Water Soluble Flux, 16 oz, Paste, Light Yellow (30133)
- PARKER TORCHOLOGY Bernard Centerfire Style Nozzle, Brass, 5/8 in. with 1/8 in. Recess (PNS-5818B)
- LINCOLN ELECTRIC LINCOLN No4 TIG Weld Alumina Std Nozzle (KP4755-4)
- RADNOR Nozzle, Copper, Bernard, Slip-On, PK2 (RAD64002801)
- HOT MAX Welding Nozzle Tweco Flux Core (22058)
- S & H INDUSTRIES $NOZZLE CERAMIC FP-3/16 HD 3/16" 40CFM (AC40070)
- PARKER TORCHOLOGY Bernard Centerfire Style Nozzle, Copper, 5/8 in. with 1/4 in. Recess (PN-5814C)
- AMERICAN TORCH TIP Nozzle, 24AT-37-SS, PK2 (24AT-37-SS)
- Firepower Welding Nozzle