Shop All Rotary Tool Accessories
Firepower
Steel Rotary Rasp
Mfr # 1423-3177
Zoro # G6997599
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 0.09 lb.
- Size 0.6 in x 2 in x 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1423-3177
- Zoro # G6997599
- UPC # 00716352495530
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Size | 0.6 in x 2 in x 5.1 in |
Details
Item | Steel Rotary Rasp |
Tool Weight | 0.09 lb. |
Description
Steel Rotary Rasp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts (MA-4SA)
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F25/32)
- RUKO Bi-metal HSSE-Co8 Hole Saw Set, 13 Pcs. (126304)
- WILLIAMS Williams Set-Up Wedge, 5 (WG-5)
- DREMEL Carbon Steel Brush, 1/2in. dia., PK2 (442-02)
- DREMEL Sanding Band, 1/4in dia, 1/2inL, 6 pcs., PK6 (438)
- DREMEL Rotary Tool Accessory Kit, 8 pieces (735-01)
- STEEL GRIP ROTARY TOOL KIT 190PC (DM200A)
- DREMEL Mandrel Kit, 6 Pcs (EZ406-02)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142/B)
- DEWALT Titanium Oscillating Wood With Nails Blade (DWA4204)
- Firepower Rotary Tool Accessories