Shop All Arc Welding Rod
Firepower
Pure Nickel 3/32" Electrodes
Mfr # 1440-0423
Zoro # G002649877
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel, Cast Iron
- AWS Classification ENiCI
- Welding Method SMAW
- Amperage Range 70 to 90 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1440-0423
- Zoro # G002649877
- UPC # 716352000000
- Country of Origin Unknown
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Details
Material | Nickel, Cast Iron |
AWS Classification | ENiCI |
Welding Method | SMAW |
Amperage Range | 70 to 90 A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Miller (Q3015AE8XMC)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENi-Cl, 5 lb. (41R185)
- TURBOTORCH Air/Lp Kit, Lp-3 Series (0386-0006)
- MILLER ELECTRIC Plasma Cutter Torch Drag Shield (256027)
- FIREPOWER 1440-0186 Arc Welding Electrodes- 0.1 3 in.5Lb Box (VCT-1440-0186)
- BROCO Exothermic Cutting Rods - 3/8in. x 36in. 25 rods per box (PC/3836-25)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E309L-16, 10 lb. (24D948)
- ESAB 3/32 x 14in Sureweld 6013 Electrode 5lb (812000149)
- MARKAL 1Lb Regular Flux Paste (434-22107)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 1 lb. (41R243)
- KT INDUSTRIES 6011 532 in. Electrode 10 Lb (1-1113)
- Firepower Arc Welding Rod