Shop All Cut-Off Wheels
Firepower
Grinding Wheel, T-27, 5x1/4 IN
Mfr # 1423-2189
Zoro # G302594228
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4.94 in
- Thickness 0.46 in
- Grade A24R
- Max. RPM 12000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1423-2189
- Zoro # G302594228
- UPC # 716352000000
- Country of Origin Unknown
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4.94 in |
Details
Thickness | 0.46 in |
Grade | A24R |
Max. RPM | 12000 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Band 1 x 2 In. 80 Grit ARX02 AO (08834196268)
- WEILER Wire Wheel Wire Brush, Arbor, 12", 0.043" (97813)
- DEWALT 3/4" x 1/4" HP .014 Carbon Knot Wire End Brush (DW49004)
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal (35599)
- FIREPOWER Depressed Center Grinding Wheels, Type, 7 In.X1/4 In.X5/8 In. -11Nc (FPW1423-2190)
- FIREPOWER Type 1 Cut-Off Abrasive Wheel, 3"X1/16"X3/8" (FPW1423-3143)
- FIREPOWER Flap Wheel, 3"x1"x1/4", 80 Grit, 1423-2152 (FPW1423-2152)
- FIREPOWER Type 27 Depressed Center Grinding Wheel, 4-1/2"X1/4"X7/8" (FPW1423-3153)
- PFERD Depressed Center Cut-Off Wheel, 0.045 in Thick, Aluminum Oxide (63167)
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Ulticut Premium Thin Cut-Off Wheel (AU3-10600351)
- DYNABRADE Dmnd Cut-Off Wheel, 3"dia.x3/8"40/50G C/R (93917)
- Firepower Cut-Off Wheels