Shop All Welding Helmet Accessories
Firepower
Fixed Front Economy Welding Helmet, 2" x 4-1/4" Lens, Black
Mfr # 1441-0023
Zoro # G802540763
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dimensions (Inches) 9 x 9 x 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1441-0023
- Zoro # G802540763
- UPC # 716352000000
- Country of Origin Unknown
- Category Welding Helmet Accessories
Dimensions
Dimensions (Inches) | 9 x 9 x 13 |
Details
Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Blanket Roll, 5 ft W, 150 ft, Tan (22RN99)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (147314)
- SEELYE Welding Rod, PVC, 1/8 In, Gray, PK34 (900-11101)
- VICTOR Nozzle, Welding, 1-W-1 (0324-0071)
- FIREPOWER Polycarbonate Safety Plate, 4-1/2"X5-1/4"Clear (FPW1441-0050)
- 3M SPEEDGLAS Inner Sheild w/Airduct-AirFlow Cntrl, Blk (46-0099-33)
- K-T INDUSTRIES CLEAR COVER LENS (4-1177)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 12 (253882)
- MILLER ELECTRIC Lens, 4" x 2-1/2" Plate Size (259572)
- JACKSON SAFETY Replacement Parts For Sellstrom Welding (24528)
- MILLER ELECTRIC ArcArmor (R) Fabric Headband, For Use With All Miller Helmets, Black (770249)
- Firepower Welding Helmet Accessories