Shop All MIG Welding Wire
Firepower
Firepower FR1440-0211 .023 Steel Mig Wire
Mfr # FR1440-0211
Zoro # G003991081
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER70S-6
- Material Mild Steel
- Welding Method GMAW
- Diameter 0.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # FR1440-0211
- Zoro # G003991081
- UPC # 716352144018
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Diameter | 0.023 in |
Details
AWS Classification | ER70S-6 |
Material | Mild Steel |
Welding Method | GMAW |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swirl Ring, 40, 50, 60A (KP2844-14)
- XTRWELD ECLNC20 Lenco Style Ground Clamp, 200 Amp (GCL200)
- MILLER ELECTRIC Roller Guide, For XT & ICE TORCHES (253054)
- ZORO SELECT Medium Duty Welding Handle, 7.625" (MD100TH)
- FIREPOWER Er70S-6 Mild Stl Welding Wire .023" 11 L (FPW1440-0211)
- FIREPOWER Er5356 Mig Aluminum Welding Wire .030" 1 (FPW1440-0240)
- FIREPOWER Er70S-6 Mild Stl Welding Wire .035" 2 lb (FPW1440-0220)
- FIREPOWER Er70S-6 Mild Stl Welding Mig Wire .035 (FPW1440-0222)
- FIREPOWER Er70S-6 Mild Stl Welding Wire .030" 2 lb (FPW1440-0215)
- POWERWELD MIG Wire, Aluminum, ER5356, .045" (3/64) x 1 lb Spool (535604501)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCr-3, 0.035", 33 lb (MG606035667)
- Firepower MIG Welding Wire