Shop All Welding Helmets
Firepower
Firepower FPW0700000491 Auto-Darkening Welding Helmet; Yellow
Mfr # FPW0700000491
Zoro # G803734208
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # FPW0700000491
- Zoro # G803734208
- UPC # 7330725066368
- Country of Origin China
- Category Welding Helmets
Description
The SAVAGE A40 helmet provides ideal functionality, performance and comfort to the occasional welder, maintenance and construction workers through to the professional welder.
Features- External shade adjustment between DIN 9 and DIN 13 and an optical class of 1/1/1/2.
- Four arc sensors for higher auto darkening response
- True Color allowing for a brighter view and enhanced colour definition
- Externally activated Grind Button Shade 4 Grind Mode
- Delay control enabling the welder to set how long the lens stays dark after the welding arc stops
- Color: Yellow
- Battery Type: Lithium
- Welding Helmet Type: Auto-Darkening
- Power Source: Battery and Solar
- Headgear: Ratchet
- Welding Helmet Material: Nylon, Polycarbonate
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER308L, 1 lb. (41R340)
- BERNARD Jump Liner, 0.045-0.062 in, (QJL-116)
- CONTINENTAL Inert Gas Hose, 1/4", 50 ft. (HZB02520-50-032)
- XTRWELD 2% Ceriated Tungsten Electrode, 1/8, Gray, 7 In L, 10PK (WTCER2125)
- FIREPOWER Auto-Darkening Welding Helmet, Stars/St (FPW1441-0087)
- FIREPOWER Dual Line Welding Hose, 3/16"X25' (FPW1412-0020)
- FIREPOWER Auto-Darkening Welding Helmet, Fire/Skull (FPW1441-0088)
- KEEN Matter Premium Auto Darkening Welding Helmet, Gray (KE3598624)
- PYRAMEX Welding Protection Helmet-98x87mm-FLAME (WHAM3030FL)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Blue/White (44R236)
- LINCOLN ELECTRIC Welding Helmet, Shade 9 to 13, Tan/Red (K3190-1)
- Firepower Welding Helmets