Shop All Welding Parts
Firepower
Firepower 1440-0216 0.030 in. Solid Mig Wire
Mfr # VCT-1440-0216
Zoro # G404166316
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Firepower
- MFR # VCT-1440-0216
- Zoro # G404166316
- UPC # 712611632845
- Country of Origin China
- Category Welding Parts
Description
Features.
- Premium AWS CLASS ER70S-6.
- For general purpose MIG welding.
- Designed to be used on mild steel.
- Best used with clean or prepared welding surface.
- Requires a shielding gas.
- DC reverse polarity.
- wire size - 0. 030 in.
- Item Weight - 11. 750 lbs. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gouging Tip Propane (6290-1GG)
- RADNOR Insulator, Tweco (RAD64002680)
- ESAB Rod (1382F07)
- RADNOR Gas Diffuser, Binzel, PK5 (RAD64002989)
- WESTERN ENTERPRISES CGA 500 - 590 NIPPLE 3in. (15-3)
- LENCO Lenco 380-01420 Lt-250 Electrode Holder (380-01420)
- TWECO Gas Diffuser, 11, 1.99 Inch L (1510-1101)
- DYNAFLUX Crack Check Non-flammable Penetrant Inspection, Type: Cleaner - Class 1, Size: 16 oz (CNF315-16)
- ARCAIR HD UP&LWR1/2in. TRI-ARC FOR GENERAL PUR (9437-8267)
- WESTERN ENTERPRISES PKGD:CGA 022 BODY - 022 BODY, 50PK (30)
- WELLER Solder Bath 150 W (T0052704299N)
- Firepower Welding Parts