Shop All Depressed Center Wheels
Firepower
Firepower 1423-3201 Depressed Center Grinding Wheels; Type 27; 4 0.5 in. X 0.1 3 in. X 0.6 3 in. -11Nc
Mfr # VCT-1423-3201
Zoro # G803916871
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4-1/2 in
- Thickness 0.1 in
- Max. RPM 13300
- Grade A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # VCT-1423-3201
- Zoro # G803916871
- UPC # 716352495776
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 in |
Details
Thickness | 0.1 in |
Max. RPM | 13300 |
Grade | A24R |
Description
Features.
- Firepower depressed center wheels are fully reinforced with resin bonded aluminum oxide to ensure safety at high speed and to increase bonding and impact strength. Designed for use on air or electric powered right angle or vertical shaft grinders. Available with or without hubs.
- Max. RPM - 13, 300.
- Grade - A24R.
- Type - 27.
- Dimension - 4-1/2 x 1/8 x 5/8 in. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252839113)
- ALC Economy Siphon Gun, w/1/4 In Nozzle (11604)
- MASTERCUT TOOL 5pc. Dblcut Bur Set in Blue Pouch No Logo (POUCH-NL3DC)
- AJAX TOOL WORKS RETAINER QUICK CHANGE (AJA3300-9)
- WEILER 6 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size (58129)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843322)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843585)
- REX CUT Sigma Z, Depressed Center Grinding Wheel (730031)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 4.5"x1/8"x7/8" (08H452)
- PFERD Depressed Center Wheels, Type 27, 9 in Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (61007)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B602)
- Firepower Depressed Center Wheels