Shop All Wire Wheel Brushes
Firepower
Firepower 1423-2123 Wheel Brush 8 in. Crimped Wire
Mfr # VCT-1423-2123
Zoro # G603957920
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4500
- Dia. (In.) 8 in
- Shank Size 1/4 in
- Wire Dia. 0.014 in
- Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # VCT-1423-2123
- Zoro # G603957920
- UPC # 716352493949
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 8 in |
Shank Size | 1/4 in |
Wire Dia. | 0.014 in |
Width | 1-1/4 in |
Details
Max. RPM | 4500 |
Description
Firepower knot-style wire wheel brushes are designed for tough jobs. Each individual knot contains an equal number of top quality high carbon tempered wires, which gives the wheel an exact balance and long-life. Firepower brushes can be furnished in either standard twist in carbon and stainless steel. Firepower brushes are well-suited for use in the welding and fabricating industries. They are used for surface preparation prior to welding and brazing and for removing weld scale and spatter after the welding operation.
- Crimp.
- 8 in. dia. x 11/4 in. wide.
- Item Wieght - 3. 45 lbs. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Motor with Base, For Use With 5UJF7 (7631420)
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPNK12)
- BRUSH RESEARCH MANUFACTURING 81AY5M600AO Abrasive Nylon Brush. For .197" Bore Dia., 600AO, 1" Brush Part, 3" OAL (81AY5M600AO)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120Grt, 5in, PK50 (7100045071)
- ALLWAY WIRE BRUSH W/SCRAPR11.5"" (SB411)
- WEILER 8" Standard Twist Knot Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole (8135)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93114)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 5"x3/8"x5/8"-11 (13L504)
- NORTON DOOR CONTROLS Norton Clipper 3 in. Knot Wire Cup Brush Carbon Steel 14000 rpm 1 pc (70184609149)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Fill, 3/8"-24 UNF Nut (13135)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Fill, 3/8"-24 UNF Nut (13110)
- Firepower Wire Wheel Brushes