Shop All Wire Wheel Brushes
Firepower
Firepower 1423-2101 Wheel Brush Crimped Wire2 in.
Mfr # VCT-1423-2101
Zoro # G603748313
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4500
- Shank Size 1/4 in
- Dia. (In.) 2 in
- Wire Dia. 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # VCT-1423-2101
- Zoro # G603748313
- UPC # 716352493727
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Shank Size | 1/4 in |
Dia. (In.) | 2 in |
Wire Dia. | 0.014 in |
Details
Max. RPM | 4500 |
Description
Firepower small diameter wire brushes are designed for use in restricted or hard-to-reach areas. They are excellent for deburring, blending and cleaning of surfaces. Small diameter brushes are especially designed for use on portable air and electric tools. Applications include deburring, blending, removal of rust, cleaning. End brushes are great for cylinder heads, pistons and valve ports, rubber and plastic flash removal, removal of rust, paint scale, tool polishing, and weld cleaning.
Features.- 1/4 in. Shank: 2 in. Coarse.
- Shape - Circle.
- Item Weight - 1. 75 lbs. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC11824 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11824)
- VSM Abrasive Belt, 80 Grit, SC, 3/4 x 24", PK20, Coated, 3/4" W, 24" L, 80 Grit, Medium, Silicon Carbide (240919)
- VSM Abrasive Belt, 100 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 100 Grit, Fine, Zirconia, ZK713X (96170)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 G, 5/8-11 (66623399174)
- OSBORN Knot Wire Wheel Brush, 5", 0002649500 (0002649500)
- WEILER Knot Wire Bevel Brush 4" .014" Steel Fill 5/8"-11 UNC Nut (13406)
- JAZ USA 3" Standard Twist Knot Wire Wheel, 20 Knots, .020" Steel, 1/4" Shank (39058)
- DYNABRADE Bent Coarse, Wire Wheel, 4"dia.x3/4"W (92245)
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206600)
- WEILER 3" Dia Nylon Wheel Brush, .016" Crimped Black Nylon Fill, 1/2" (17263)
- WEILER 6" Maximum Density Shell-Mill Holder Disc Brush .055/80CG Crimped Fill (86117)
- Firepower Wire Wheel Brushes