Shop All Welding Accessories
Firepower
ESAB REBEL EMP 285ic 120V-230V 1 ph Welder System
Mfr # 558102554
Zoro # G003079611
product price: $5,371.99
/ea
Free Shipping & Returns
$5,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5 to 300 A
- Welding Processes Stick (SMAW); Flux Cored (FCAW); MIG (GMAW); TIG DC (GTAW)
- Input Voltage 120V; 230V
- Phase 1
- Output Range 300 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 558102554
- Zoro # G003079611
- UPC # 662067000000
- Country of Origin Unknown
- Category Welding Accessories
Dimensions
Wire Size | 0.023 in to 1/16 in |
Dimensions | 26.5 in x 11.5 in x 19.5 in |
Wire Spool Size | 4 in; 8 in; 12 in |
Lead Cord Length | 10 ft |
Details
Amps | 5 to 300 A |
Welding Processes | Stick (SMAW); Flux Cored (FCAW); MIG (GMAW); TIG DC (GTAW) |
Input Voltage | 120V; 230V |
Phase | 1 |
Output Range | 300 A |
Series | Rebel |
Work Surface Thickness | 1/2 in |
Duty Cycle | CV: MIG/Flux Cored - 230 VAC - 285 Amps At 28.25V - 40% Duty Cycle; CC: Stick - 120 VAC - 90 Amps At 23.4 V - 40% Duty Cycle; CC: Stick - 230 VAC - 260 Amps At 30.4 V - 40% Duty Cycle; CC: TIG - 120 VAC - 130 Amps At 15.2 V - 40% Duty Cycle; CC: TIG - 230 VAC - 285 Amps At 21.4 V - 40% Duty Cycle; CV: MIG/Flux Cored - 120 VAC 130 Amps At 20.5 V - 20% Duty Cycle (20A Circuit Breaker) |
Output Mode | CC/CV |
Wire Feed Speed | 60 to 800 ipm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tungsten, 1.5% Lanthanated (Gold); 1/8" x 7" (LAN1518)
- FORNEY Solder, Electrical Repair, Rosin Core, 1/16 in, 4 Ounce (61534)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 100 psi, Use With: Inert, Non-Corrosive (102-0000)
- BLUE DEMON SS Arc, Welding Electrode, 1/8"x14", 1lb. (E316L-125-01)
- FIREPOWER ESAB? ROGUE ES?180I Stick Welder (700500070)
- KT INDUSTRIES Flux Coated Bronze 1/8 in. Oxy-Acetylene Rod 1 Lb (1-5319)
- BUILDPRO Straight Edge Stop, .45 In x, 1 In x, 8 In (T50510)
- PRO WELD 3/8" x Copper Collet (CDB-037)
- MAGNAFLUX Penetrant, Cleaner, 10.5 oz (SKC-S)
- MAGNAFLUX Penetrant, Kit (SK-816)
- MILWAUKEE TOOL 9 in. Locking Welder's Clamp (48-22-3543)
- Firepower Welding Accessories