Shop All Brazing Alloys
Firepower
Easy- flo Alum Brazing 1/8
Mfr # 1440-0434
Zoro # G702750972
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length (In.) 18
- Dia. (In.) 1/8 in
- Process Brazing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1440-0434
- Zoro # G702750972
- UPC # 716352000000
- Country of Origin Unknown
- Category Brazing Alloys
Dimensions
Length (In.) | 18 |
Dia. (In.) | 1/8 in |
Details
Material | Aluminum |
Process | Brazing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Wxp 65 Soldering Iron (T0052921199N)
- WELLER Soldering Tip, Chisel, 3/64in. (T0054486099)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #0 (0330-0012) (0-1-101)
- LONGEVITY 250 Amp STICK Electrode Holder, 25 DINSE (10-Foot) (880169)
- BLUE DEMON Low Fume Brnz, Flux Coat Rod, 1/8"X36", 1lb (LFBFC-125-01T)
- WESTWARD 20" Brazing Filler Metals 1/8" x 1/2" Dia., AWS A5.8, PK28 (30AC72)
- BLUE DEMON Low Fume Brnz, Gas Brazing Rod, 3/32", 1lb (LFBB-094-01T)
- HARRIS Brazing Rod, 1/16x18,1145-1205 F, PK5 (56318LMPOP)
- WESTWARD 36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK33 (30AC78)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb. (41R235)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SR, General-Purpose Rosin Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 1lb (6222)
- Firepower Brazing Alloys