Shop All Welding Tips
Firepower
Cutting Tip, GPP-3, Propylene
Mfr # 6700-2593
Zoro # G7576834
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Propylene
- Tip Type GPP
- Tip Series 1-GPP
- Steel Thickness 2 1/2 in
- Series 1 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 6700-2593
- Zoro # G7576834
- UPC # 716352513845
- Country of Origin China
- Category Welding Tips
Dimensions
Tip Size | 3 |
Size | GPP-3 |
Kerf Width | 0.1 in |
Description
Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Handheld, Machine, Tip Series 1-GPP, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 2 1/2 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Steel Cutting
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO $SPOTWELD KIT-3/8" CUTTERS (BL11082)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E309L-16, 5 lb. (41R196)
- MAGNAFLUX Magnetic Powders, #2 Yellow, Magnavis, Non-Fluorescent Pail (01-1732-69)
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HaloX I-2 Graphic (46138)
- FIREPOWER Cutting Tip, GPN-5, Propane/Natural Gas (6700-2475)
- FIREPOWER Cutting Tip, GPN-1, Propane/Natural Gas (6700-2471)
- FIREPOWER Cutting Tip, GPP-1, Propylene (6700-2591)
- FIREPOWER Cutting Tip, 1-101-6, Acetylene (6700-2416)
- FIREPOWER Cutting Tip, 1-101-000, Acetylene (6700-2408)
- FIREPOWER Cutting Tip, 1-118-0, Acetylene (CS11180)
- UNIWELD Welding Brazing Tip (TYPE17-15)
- Firepower Welding Tips