Shop All Welding Tips
Firepower
Cutting Tip, GPP-2, Propylene
Mfr # 6700-2592
Zoro # G7514096
original price:
$22.99
48% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Propylene
- Tip Type GPP
- Tip Series 1-GPP
- Steel Thickness 1 1/2 in
- Series 1 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 6700-2592
- Zoro # G7514096
- UPC # 716352513838
- Country of Origin China
- Category Welding Tips
Dimensions
Tip Size | 2 |
Size | GPP-2 |
Kerf Width | 0.09 in |
Description
Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Handheld, Machine, Tip Series 1-GPP, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Steel Cutting
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289714)
- POWERWELD Pointed DC Gouging Carbons, 3/8" x 12" (DC38)
- LINCOLN ELECTRIC Innershield Contact Tip 1/16 Severe Duty (KP2100-2B1)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-580)
- FIREPOWER Cutting Tip, 1-118-4, Acetylene (CS11184)
- FIREPOWER Cutting Tip, 3-101-3, Acetylene (6700-2443)
- FIREPOWER Cutting Tip, 1-101-6, Acetylene (6700-2416)
- FIREPOWER Cutting Tip, GPN-4, Propane/Natural Gas (6700-2474)
- FIREPOWER Cutting Tip, GPP-0, Propylene (6700-2590)
- FIREPOWER Cutting Tip, 3-101-1, Acetylene (6700-2441)
- AMERICAN TORCH TIP Cutting Tip, size 4 (102-4)
- Firepower Welding Tips