Shop All Welding Tips
Firepower
Cutting Tip, GPP-00, Propylene
Mfr # 6700-2589
Zoro # G7525734
original price:
$13.79
10% off
new price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Propylene
- Tip Type GPP
- Tip Series 1-GPP
- Steel Thickness 1/4 in
- Series 1 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 6700-2589
- Zoro # G7525734
- UPC # 716352513807
- Country of Origin China
- Category Welding Tips
Dimensions
Tip Size | 00 |
Size | GPP-00 |
Kerf Width | 0.04 in |
Description
Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Handheld, Machine, Tip Series 1-GPP, Tip Size 00, Tip Design Two Piece, Maximum Cutting Thickness 1/4 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Steel Cutting
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Helmet Grinding Shield, 8" L, 5" W (258853)
- LINCOLN ELECTRIC Welding Flux (ED031853)
- PLATO Precision Lead Shear Cutter Safety Guard (175)
- TWECO Electrode Holder, 400 A, Max 4/0 AWG (91101119)
- FIREPOWER Cutting Tip, GPP-1, Propylene (6700-2591)
- FIREPOWER Cutting Tip, GPP-3, Propylene (6700-2593)
- FIREPOWER Cutting Tip, GPP-0, Propylene (6700-2590)
- FIREPOWER Cutting Tip, 1-101-000, Acetylene (6700-2408)
- FIREPOWER Cutting Tip, 3-101-1, Acetylene (6700-2441)
- FIREPOWER Cutting Tip, 1-101-5, Acetylene (6700-2415)
- UNIWELD Welding Brazing Tip (TYPE17-0)
- Firepower Welding Tips