Shop All Welding Tips
Firepower
Cutting Tip, GPP-0, Propylene
Mfr # 6700-2590
Zoro # G7526093
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Propylene
- Tip Type GPP
- Tip Series 1-GPP
- Steel Thickness 1/2 in
- Series 1 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Firepower
- MFR # 6700-2590
- Zoro # G7526093
- UPC # 716352513814
- Country of Origin China
- Category Welding Tips
Dimensions
Tip Size | 0 |
Size | GPP-0 |
Kerf Width | 0.06 in |
Description
Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Handheld, Machine, Tip Series 1-GPP, Tip Size 0, Tip Design Two Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 1/2 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Steel Cutting
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Welding Cable Connector, 225A, Lug, PK5 (95201105)
- TWECO Eliminator EL24I-62 Nzle 5/8" Taperd, PK2 (12601608)
- TREGASKISS Contact Tip, Cr Zr, 3/64", PK10 (403-27-45)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 100', Grade R (PW14-100)
- FIREPOWER Cutting Tip, GPP-1, Propylene (6700-2591)
- FIREPOWER Cutting Tip, 1-118-4, Acetylene (CS11184)
- FIREPOWER Cutting Tip, GPN-0, Propane/Natural Gas (6700-2470)
- FIREPOWER Cutting Tip, 3-118-2, Acetylene (CS31182)
- FIREPOWER Cutting Tip, 3-101-1, Acetylene (6700-2441)
- FIREPOWER Cutting Tip, 1-101-1, Acetylene (6700-2411)
- POWERWELD Airco Style Cutting Tip, LP Propane/Natural Gas, #2 (261-2)
- Firepower Welding Tips