Shop All Welding Tips
Firepower
Cutting Tip, 1-101-000, Acetylene
Mfr # 6700-2408
Zoro # G7518497
original price:
$22.88
50% off
new price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Tip Type GPP
- Tip Series 1-101
- Steel Thickness 1/8 in
- Series 1 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 6700-2408
- Zoro # G7518497
- UPC # 716352515580
- Country of Origin China
- Category Welding Tips
Dimensions
Tip Size | 000 |
Size | 1-101-000 |
Kerf Width | 0.04 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 000, Tip Design One Piece, Maximum Cutting Thickness 1/8 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Steel Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Plasma Cutting Tip, 27A, PK5 (176656)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (78909515)
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 75lb (WS400)
- LINCOLN ELECTRIC LINCOLN TIG Welding Long Back Cap (KP4745-L)
- FIREPOWER Cutting Tip, 1-101-6, Acetylene (6700-2416)
- FIREPOWER Cutting Tip, 1-101-3, Acetylene (6700-2413)
- FIREPOWER Cutting Tip, 1-101-4, Acetylene (6700-2414)
- FIREPOWER Cutting Tip, 1-101-00, Acetylene (6700-2409)
- FIREPOWER Cutting Tip, 3-101-2, Acetylene (6700-2442)
- FIREPOWER Cutting Tip, 3-101-00, Acetylene (6700-2439)
- MASTER APPLIANCE Master Microtorch Mt-70 (MASMT70)
- Firepower Welding Tips