Shop All Welding Tips
Firepower
Cutting Tip, 1-101-0, Acetylene
Mfr # 6700-2410
Zoro # G7510964
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Tip Type GPP
- Tip Series 1-101
- Steel Thickness 1/2 in
- Series 1 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 6700-2410
- Zoro # G7510964
- UPC # 716352513227
- Country of Origin Multiple
- Category Welding Tips
Dimensions
Tip Size | 0 |
Size | 1-101-0 |
Kerf Width | 0.06 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 0, Tip Design One Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 1/2 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Steel Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.035", Pk10 (16S-45)
- WESTERN ENTERPRISES Q. CONN. SET FOR REGULATORS, 10PK (QDB30)
- FORNEY Ratcheting Headgear Rplc (55674)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6011, 5 lb. (20YD12)
- FIREPOWER Cutting Tip, 1-101-2, Acetylene (6700-2412)
- FIREPOWER Cutting Tip, 1-101-4, Acetylene (6700-2414)
- FIREPOWER Cutting Tip, 1-101-3, Acetylene (6700-2413)
- FIREPOWER Cutting Tip, 1-101-6, Acetylene (6700-2416)
- FIREPOWER Cutting Tip, GPN-5, Propane/Natural Gas (6700-2475)
- FIREPOWER Cutting Tip, 3-101-1, Acetylene (6700-2441)
- SMITH EQUIPMENT Heating Tip, Series MT, 281,000 BTU (MT615)
- Firepower Welding Tips