Shop All Cut-Off Wheels
Firepower
Cut-Off Wheel 3 X 1/32 X 3/8
Mfr # 1423-3149
Zoro # G6493287
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 3 in
- Thickness 0.1 in
- Max. RPM 25000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Firepower
- MFR # 1423-3149
- Zoro # G6493287
- UPC # 716352495257
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Details
Thickness | 0.1 in |
Max. RPM | 25000 |
Description
Cut-Off Wheel 3 X 1/32 X 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79901)
- SUPERIOR ABRASIVES Flap Wheel, 3/4x5/8x1/8, A/O, Grit 80 (A010017)
- PFERD 1" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45174)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - A SGP CURVE STEELOX, Aluminum oxide, 40 Grit, Large Radius (67651)
- FIREPOWER Type 27 Depressed Center Grinding Wheel, 4-1/2"X1/4"X7/8" (FPW1423-3153)
- FIREPOWER Type 1 Cut-Off Abrasive Wheel, 3"X1/16"X3/8" (FPW1423-3143)
- FIREPOWER Depressed Center Grinding Wheels, Type, 7 In.X1/4 In.X5/8 In. -11Nc (FPW1423-2190)
- FIREPOWER Flap Wheel, 3"x1"x1/4", 80 Grit, 1423-2152 (FPW1423-2152)
- FLEXOVIT Razorblade 27 Thin Depressed Center Cut-Off Wheel, 4-1/2 in Dia x 0.045 in THK, 7/8 in Center Hole, (A0481)
- METABO Cutting Wheel, T1, A60TZ, 6"X0.040"X5/8" (655338000)
- SHARK INDUSTRIES CUT-OFF WHLS 3"X1/32"X3/8" 60 GRIT 6 PK (SI12758)
- Firepower Cut-Off Wheels