Shop All Arc Welding Rod
Firepower
CAST IRON 60% NICKEL 3/32" JOB
Mfr # 1440-0440
Zoro # G202749575
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel, Cast Iron
- Diameter 3/32 in
- AWS Classification ENiFECI
- Welding Method SMAW
- Amperage Range 70 to 90 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1440-0440
- Zoro # G202749575
- UPC # 716352000000
- Country of Origin Unknown
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Details
Material | Nickel, Cast Iron |
AWS Classification | ENiFECI |
Welding Method | SMAW |
Amperage Range | 70 to 90 A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Pistol Grip Gun, XR-W, 15 ft Cable (198129)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-510, 15 psi, Use With: Acetylene (30-15-510)
- MOTOR GUARD Entry Plus Stud Welder Kit (JO1050)
- PROSKIT Mini, Soldering Iron, 20W (SI-125A-20)
- FIREPOWER 1440-0186 Arc Welding Electrodes- 0.1 3 in.5Lb Box (VCT-1440-0186)
- BLUE DEMON TUNGSTEN ELECTRODE COMBO PACK, 3/32IN X 7IN 10 PC PACK. CONT PINK/GREEN/GRAY/BLUE/RED (TECP-332-10T)
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E6013, 10 lb., Application: All SMAW (S117132-G89)
- ROCKMOUNT RESEARCH AND ALLOYS Omega N, Hardfacing Electrode for High Abrasion with Impact on All Ferrous Metals, 5/32" Dia., 11lb (3635)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 3/32" Dia., 5lb (1823-5)
- UNIWELD 7" Heliarc Tungsten Electrode 1/8" Dia., PK10, Container Type: Green (WEDH9)
- FORNEY E309L-16, Stainless Steel Electrode, 1/8 in x 5-Pound (45208)
- Firepower Arc Welding Rod