Shop All Thermoplastic Welding Rods
Firepower
Arc Welding Electrodes, 5/32" Rod, 50 lb Box, Mild Steel Type, Premium AWS Class E-6011
Mfr # 1440-0098
Zoro # G602649819
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Diameter 5/32 in
- Length 14 in
- AWS Classification E-6011
- Container Type Plastic Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Firepower
- MFR # 1440-0098
- Zoro # G602649819
- UPC # 716352000000
- Country of Origin Unknown
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Details
Material | Mild Steel |
AWS Classification | E-6011 |
Container Type | Plastic Pack |
Features | Hazardous |
Process | SMAW |
Carcinogen | Lead |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Tweco Style Nozzle Insulator (1340-1100) (P34A)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 1/16", 33 lb (ED034276)
- HAKKO Soldering Tip, Conical, 0.3mm x 16.5mm (T15-SB03)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #00 (0333-0301) (00-GPN)
- BLUE DEMON Silicon Bronze, TIG Rod, 1/16x36", 1lb Tube (SILBRZ-063-01T)
- BLUE DEMON SS TIG, Welding Rod, 3/16"x36", 10lb. Box (ER316L-188-10T)
- BLUE DEMON Silicon Bronze, TIG Rod, 1/8"x36", 1lb Tube (SILBRZ-125-01T)
- SEELYE Welding Rod, PP, 5/32 In, White, PK38 (900-12012)
- BLUE DEMON Low Alloy, TIG Weld Rod, 0.035X36", 1lbTube (ER80SD2-035-01T)
- BLUE DEMON General Carbon Stl Tig Rod, 1/8x36x10lb (ER70S3-125-10T)
- BLUE DEMON Aluminum, TIG Weld Rod, 3/32x36", 1lb. Tube (ER4043-094-01T)
- Firepower Thermoplastic Welding Rods