Shop All Arc Welding Rod
Firepower
Arc Welding Electrodes, 5/32" Rod, 50 lb Box, Iron Powder Type, Premium AWS Class E-7014
Mfr # 1440-0153
Zoro # G602540710
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron Powder
- Diameter 5/32 in
- AWS Classification E-7014
- Length 14 in
- Container Type Plastic Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1440-0153
- Zoro # G602540710
- UPC # 716352000000
- Country of Origin Unknown
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Details
Material | Iron Powder |
AWS Classification | E-7014 |
Container Type | Plastic Pack |
Welding Method | SMAW |
Features | Hazardous |
Carcinogen | Lead |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Pipe Clamp, 5 to12 In., Ultra Clamp (781530)
- HARRIS Flowmeter Regulator, CGA-580, 20 to 3000 psi, Use With: Argon, Carbon Dioxide (3100211)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10231112)
- AMERICAN TORCH TIP Nozzle, 54N18, PK10 (54N18)
- FIREPOWER 1440-0186 Arc Welding Electrodes- 0.1 3 in.5Lb Box (VCT-1440-0186)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E6010, 50 lb. (ED010283)
- XTRWELD Pure Tungsten Electrode, 1/8, Green, 7 In L, 10PK (WTPURE125)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta C, 18" Hardfacing Electrode for Extreme Abrasion Accompanied with Impact, 1/2" dia., 5lb (3674-5)
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E6011, 5 lb. (S113532-G45)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS Wearcote, 1 lb. (41R223)
- ZEWA Zewa 21055 Replacement Electrodes 2 x 2 in. Pack of 2 (21055)
- Firepower Arc Welding Rod