Shop All Thermoplastic Welding Rods
Firepower
Arc Welding Electrodes, 5/32" Rod, 10 lb Box, Mild Steel Type, Premium AWS Class E-6011
Mfr # 1440-0097
Zoro # G802587720
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Diameter 5/32 in
- Container Type Plastic Pack
- Length 14 in
- AWS Classification E-6011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1440-0097
- Zoro # G802587720
- UPC # 716352000000
- Country of Origin Unknown
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Details
Material | Mild Steel |
Container Type | Plastic Pack |
AWS Classification | E-6011 |
Features | Hazardous |
Carcinogen | Lead |
Process | SMAW |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Plug Adapter, Rubber, 3/4" x 1 Cone (40022)
- MILLER ELECTRIC Nozzle, Orifice Flush, 1/2, PK2 (246372)
- MILLER ELECTRIC Swirl Ring, 40 & 50 A, For 40C/T, 55C/CM (192049)
- RADNOR Nozzle, Miller, PK2 (RAD64002922)
- SEELYE Weld Rod, PP, 3/16 In, Natural, PK26 (900-12003)
- SEELYE Welding Rod, PVC, 1/8 In, White, PK36 (900-11001)
- SEELYE Welding Rod, Poly, 1/8 In Dia, Natural, PK57 (900-12001)
- BLUE DEMON SS TIG, Welding Rod, 3/32"x36", 1lb. Tube (ER312-094-01T)
- BLUE DEMON Carbon Steel, TIG Weld Rod, 3/32x36", 1lb (ER70S2-094-01T)
- BLUE DEMON Silicon Bronze, TIG Rod, 3/32x36", 10lb Box (SILBRZ-094-10T)
- BLUE DEMON General Carbon Stl Tig Rod, 3/32x36x10lb (ER70S3-094-10T)
- Firepower Thermoplastic Welding Rods