Shop All Thermoplastic Welding Rods
Firepower
Arc Welding Electrodes, 3/32" Rod, 10 lb Box, Mild Steel Type, Premium AWS Class E-6011
Mfr # 1440-0117
Zoro # G002575787
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Diameter 3/32 in
- AWS Classification E-6011
- Length 14 in
- Container Type Plastic Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1440-0117
- Zoro # G002575787
- UPC # 716352000000
- Country of Origin Unknown
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Details
Material | Mild Steel |
AWS Classification | E-6011 |
Container Type | Plastic Pack |
Features | Hazardous |
Carcinogen | Lead |
Process | SMAW |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Needle, 5/32in. (T0054461599N)
- VICTOR Straight Cutting Torch, 48 L, 90deg. Head (0381-1502)
- OATEY Paste Flux Wtr Sol 1.7Oz No Br (30130)
- WESTERN ENTERPRISES We 145 Bushing (312-145)
- BLUE DEMON Premium Carbon Stl Tig Weld Rod, .030x36" (ER70S2-030-10T)
- BLUE DEMON SS Tig Welding Rod, 3/32"x36"x10lb, Box (ER310-094-10T)
- SEELYE Welding Rod, HDPE, 5/32 In, Black, PK35 (900-14032)
- BLUE DEMON Carbon Steel, TIG Weld Rod, 1/8"x36", 10lb. (ER70S2-125-10T)
- BLUE DEMON SS TIG, Welding Rod, 0.045"x36", 10lb. Box (ER309L-045-10T)
- SEELYE Welding Rod, LDPE, 1/8 In, Natural, PK52 (900-14011)
- SEELYE Welding Rod, CPVC, 3/16 In, Gray, PK16 (900-13003)
- Firepower Thermoplastic Welding Rods