Shop All Arc Welding Rod
Firepower
Arc Welding Electrodes, 1/8" Rod, 50 lb Box, Iron Powder Type, Premium AWS Class E-7014
Mfr # 1440-0203
Zoro # G902540229
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron Powder
- Diameter 1/8 in
- Length 14 in
- AWS Classification E-7014
- Container Type Plastic Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1440-0203
- Zoro # G902540229
- UPC # 716352000000
- Country of Origin Unknown
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Details
Material | Iron Powder |
AWS Classification | E-7014 |
Container Type | Plastic Pack |
Welding Method | SMAW |
Features | Hazardous |
Carcinogen | Lead |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Weld Ground, 2-7/8x2-3/4in, 150lb (WG200R)
- POWERWELD 18oz Uncoated Heat Treated Fiberglass Welding Blanket, 6' x 6' (PW18B66UC)
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (SC40-0)
- BLUE DEMON Gas Shield Flux Core Weld Wire, .045x11lb (E71T1-PLUS-045-11)
- FIREPOWER 1440-0186 Arc Welding Electrodes- 0.1 3 in.5Lb Box (VCT-1440-0186)
- BLUE DEMON SS Arc Welding Electrode, 5/32"x14"x1lb (E4043-532-01)
- BLUE DEMON Alloy 1000, Steel Electrode, 1/8"x14", 5lb (BD-1000-125-05)
- ESAB 5/32 x 14in Sureweld 7014 Electrode 50lb (812000230)
- MILLER ELECTRIC 7" Tungsten Electrode 1/8" Dia., Pk10 (WP018X7)
- BLUE DEMON Low Hydrog Carbon Stl Electrode, 3/16x14" (E7018-316-05P)
- XTRWELD E2209-16 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.4, CTD Elec (SE220916125-10)
- Firepower Arc Welding Rod