Shop All Arc Welding Rod
Firepower
532-78-50 ELECTRODES
Mfr # 1440-0183
Zoro # G802649916
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Hydrogen Electrodes
- Diameter 5/32 in
- AWS Classification E-7018
- Length 14 in
- Container Type Plastic Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1440-0183
- Zoro # G802649916
- UPC # 716352000000
- Country of Origin Unknown
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Details
Material | Low Hydrogen Electrodes |
AWS Classification | E-7018 |
Container Type | Plastic Pack |
Features | Hazardous |
Welding Method | SMAW |
Carcinogen | Lead |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD E8018-W 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018W125-10)
- DEVILBISS AUTOMOTIVE REFINISHING KB-428-1 REGULATOR-LESS BODY (DV190848)
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 5 to 125 psi, Use With: Natural Gas, Propane (0781-3632)
- VICTOR Gas Regulator, Single Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-9134)
- FIREPOWER 1440-0186 Arc Welding Electrodes- 0.1 3 in.5Lb Box (VCT-1440-0186)
- BLUE DEMON Gouging Carbons, Copper, 3/8x12", PK50 (ACGE-CC-38)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris 18, Premium 7018 Electrode for repair or joining of construction grade steel; 1/8 Dia, 25lb (1734B-25)
- ESAB Welding Electrode, 7/32" dia. (811070143)
- ESAB 5/32 x 14in Sureweld 6011 Electrode 50lb (812000123)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 1/8" Dia., 1lb (2184-1)
- UNIWELD 7" Heliarc Tungsten Electrode 1/16" Dia., PK10 (W2DD9)
- Firepower Arc Welding Rod