Shop All Arc Welding Rod
Firepower
532-78-1 ELECTRODES
Mfr # 1440-0180
Zoro # G002576104
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Hydrogen Electrodes
- Diameter 5/32 in
- Length 14 in
- AWS Classification E-7018
- Container Type Plastic Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1440-0180
- Zoro # G002576104
- UPC # 716352000000
- Country of Origin Unknown
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Details
Material | Low Hydrogen Electrodes |
AWS Classification | E-7018 |
Container Type | Plastic Pack |
Welding Method | SMAW |
Features | Hazardous |
Carcinogen | Lead |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Cylinder, DOT, 125cuft, Oxygen, CGA 540, Green (CYLDSO540-125)
- LINCOLN ELECTRIC Welder (K5255-1)
- MILLER ELECTRIC ArcArmor (R) Filter Lens 2" x 4-1/4", Clear (231410)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 5/16", #5 (WP9/WP20) (13N09)
- FIREPOWER 1440-0186 Arc Welding Electrodes- 0.1 3 in.5Lb Box (VCT-1440-0186)
- XTRWELD E6013 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE6013156-10)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TE2C, PK10 (31GH63)
- WESTWARD 14" DC Electrode 1/8" Dia., AWS E410-16, 5 lb. (30XN67)
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x14", 5lb. (E309L-332-05)
- BLUE DEMON Carbon Stl AC, Weld Electrode, 3/32", 50lb. (E6011-332-50)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/32", 50 lb (ED034308)
- Firepower Arc Welding Rod