Shop All Arc Welding Rod
Firepower
532-63-50 Electrodes
Mfr # 1440-0127
Zoro # G902650041
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Diameter 5/32 in
- Length 14 in
- AWS Classification E-6013
- Container Type Plastic Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1440-0127
- Zoro # G902650041
- UPC # 716352000000
- Country of Origin Unknown
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Details
Material | Mild Steel |
AWS Classification | E-6013 |
Container Type | Plastic Pack |
Welding Method | SMAW |
Features | Hazardous |
Carcinogen | Lead |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14303)
- HAKKO Soldering Tip, Conical, 0.2mm x 14mm (T15-SB02)
- 3M SPEEDGLAS Inner Shield for 9100 MP (27-0099-63)
- MAGNAFLUX WCP-2 White Contrast Paint (WCP-2)
- FIREPOWER 1440-0186 Arc Welding Electrodes- 0.1 3 in.5Lb Box (VCT-1440-0186)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 1/16", 25 lb (ED031576)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECuSn-C, 1 lb. (41R213)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 1/8", 50 lb (ED028702)
- ESAB Rod (10202900)
- LINCOLN ELECTRIC Flux-Cored Wire, E81T1-Ni1C, 1/16", 33 lb (ED032205)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter AAA, 14" Stick Electrode for High-Strength Cast Iron to Steel Repairs, 3/32" Dia., 11lb (2373)
- Firepower Arc Welding Rod