Shop All Arc Welding Rod
Firepower
532-63-5 ELECTRODES
Mfr # 1440-0125
Zoro # G102587796
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Diameter 5/32 in
- Length 14 in
- AWS Classification E-6013
- Container Type Plastic Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1440-0125
- Zoro # G102587796
- UPC # 716352000000
- Country of Origin Unknown
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Details
Material | Mild Steel |
AWS Classification | E-6013 |
Container Type | Plastic Pack |
Welding Method | SMAW |
Features | Hazardous |
Carcinogen | Lead |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Curtain Partition Kit, 9ft x 8ft (AWY89)
- LINCOLN ELECTRIC Contact Tip, 4 Lincoln Innershield (KP14-35-B100)
- INDUCTION INNOVATIONS Mini Ductor Ii (Md-700) W/Coil Kit (Md99-650) (MD-750)
- STEINER INDUSTRIES Glove Back-Hand Pad, 13" L, 5-1/2" W (15A82-13)
- FIREPOWER 1440-0186 Arc Welding Electrodes- 0.1 3 in.5Lb Box (VCT-1440-0186)
- XTRWELD 2% Ceriated Tungsten Electrode, 1/16, Gray, 3PK (WTCER2062-3DP)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo B, 14" Stick Electrode for Dissimilar Steels or as Hardfacing Underlay, 3/16" Dia., 5lb (1016-5)
- XTRWELD 2% Ceriated Tungsten Electrode, 1/8, Gray, 7 In L, 10PK (WTCER2125)
- XTRWELD SELECT Filler Metal, 1/16, Stainless Steel, 5 lb Box priced per pound (SE309L16SEL062-5)
- BROCO Exothermic Cutting Rods - 3/8in. x 36in. 25 rods per box (PC/3836-25)
- XTRWELD Pure Tungsten Electrode, 3/32, Green, 7 In L, 3PK (WTPURE093-3DP)
- Firepower Arc Welding Rod