Shop All Arc Welding Rod
Firepower
532-63-1 ELECTRODES
Mfr # 1440-0124
Zoro # G902575740
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Diameter 5/32 in
- AWS Classification E-6013
- Length 14 in
- Container Type Plastic Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1440-0124
- Zoro # G902575740
- UPC # 716352000000
- Country of Origin Unknown
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Details
Material | Mild Steel |
AWS Classification | E-6013 |
Container Type | Plastic Pack |
Welding Method | SMAW |
Features | Hazardous |
Carcinogen | Lead |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS 14" Stick Electrode 5/32" Dia., AWS E7018, 10 lb. (S422051-G89)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 70A, PK5 (9-5897)
- HARRIS Rivet Washing Tip (6290-8NFW)
- INTERSTATE PNEUMATICS 1/4 in. x 25 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P (HW44-025T)
- FIREPOWER 1440-0186 Arc Welding Electrodes- 0.1 3 in.5Lb Box (VCT-1440-0186)
- XTRWELD E8018-B8 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018B8093-10)
- LINCOLN ELECTRIC Flux-Cored Wire, E81T1-Ni1M, 0.045", 33 lb (ED032206)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 5/32" Dia., 5lb (1705-5)
- ESAB Welding Electrode, 1/8" dia. (55043230G0)
- BLUE DEMON Thoriated Tungsten Electrode, 1/8x7", PK3 (TE2T-18-3T)
- ESAB 1/8 x 14in Sureweld 6010 Electrode 5lb (812000024)
- Firepower Arc Welding Rod