Shop All Arc Welding Rod
Firepower
332-63-5 ELECTRODES
Mfr # 1440-0146
Zoro # G002587650
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Diameter 3/32 in
- AWS Classification E-6013
- Length 14 in
- Container Type Plastic Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1440-0146
- Zoro # G002587650
- UPC # 716352000000
- Country of Origin Unknown
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Details
Material | Mild Steel |
AWS Classification | E-6013 |
Container Type | Plastic Pack |
Welding Method | SMAW |
Features | Hazardous |
Carcinogen | Lead |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289764)
- FLEX SEAL FLEX SEAL Stop Leaks Fast Inflatable Patch & Repair Kit PVC , 2PK (KITPVC3X4)
- MILLER ELECTRIC Handle, Knurled Thread, Knurled Thread (53N06)
- BERNZOMATIC Self Igniting Outdoor Torch (384404)
- FIREPOWER 1440-0186 Arc Welding Electrodes- 0.1 3 in.5Lb Box (VCT-1440-0186)
- HOT MAX WELDING ELECTRODE 18 IN, 12 60-110 AMP (23311)
- ESAB 5/32 x 14in Sureweld 6011 Electrode 5lb (812000115)
- STAR TECH WELD E6011 Welding Rod 3/32IN E6011 Stick Welding Electrodes 5Lbs with Arc stability 3/32IN 5 Pound Box (E6011-094-5)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6013, 5 lb. (20YD22)
- BLUE DEMON Thoriated, Tungs Electrode, 3/32x7", PK10 (TE2T-332-10T)
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6013, 50 lb. (ED010161)
- Firepower Arc Welding Rod