Shop All Arc Welding Rod
Firepower
332-63-1 ELECTRODES
Mfr # 1440-0145
Zoro # G802575918
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Diameter 3/32 in
- AWS Classification E-6013
- Length 14 in
- Container Type Plastic Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1440-0145
- Zoro # G802575918
- UPC # 716352000000
- Country of Origin Unknown
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Details
Material | Mild Steel |
AWS Classification | E-6013 |
Container Type | Plastic Pack |
Welding Method | SMAW |
Features | Hazardous |
Carcinogen | Lead |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Anti-Spatter Nozzle Shield, Solvent Based, 24oz (1620-24)
- TURBOTORCH Torch, Self-Igniting, 180 deg., Swirl (0386-1286)
- SMITH EQUIPMENT Medium Duty Combination Outfit, MBA-30 Series, Acetylene, Welds Up To 3/8 in (MBA-30300)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (KH1015)
- FIREPOWER 1440-0186 Arc Welding Electrodes- 0.1 3 in.5Lb Box (VCT-1440-0186)
- ESAB DUAL SHIELD 7100 Ultra 045x15/PSP-AWS-E7 (248005035)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E6013, 5 lb. (S117144-G45)
- LONGEVITY THUNDER-ARC E7018 Welding Electrodes: 1/8"(3.2mm), 11Lb Box (880330)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS ENiCrFe-2, 5 lb. (23XM28)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 1/16", 33 lb (ED034276)
- LINCOLN ELECTRIC Tungsten - 2 percent Lanthanated, 1/16 (KP4721-116)
- Firepower Arc Welding Rod