Shop All Conduit Clamps & Hangers
Firepower
200 Amp Cub Ground Clamp
Mfr # 9205-1120
Zoro # G602650389
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Amps (Max) 200 A
- Physical Size 5.7 x 1.4 x 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Firepower
- MFR # 9205-1120
- Zoro # G602650389
- UPC # 608246000000
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Dimensions
Physical Size | 5.7 x 1.4 x 1.4 |
Details
Output Amps (Max) | 200 A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (9546)
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 1 (LF111N)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001H)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB3201021)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- SURTEK Conduit Half Pipe Omega Clamp 1/2" (136815)
- TOTALTURF 55141 0.75 in. Clamp Back & Strap (TO159382)
- VESTIL Beam Clamp BC-2 2000 Lb. Capacity (BC-2)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- RACO Two Hole Conduit Strap, Steel, Size 1" (2094)
- HALEX 3IN RIGID TWO HOLE STRAP EACH (61230)
- Firepower Conduit Clamps & Hangers