Shop All Welding Accessories
Firepower
1/8" NICKEL 55 WELDI
Mfr # 1440-0411
Zoro # G002565276
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Diameter 1/8 in
- Welding Processes SMAW
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1440-0411
- Zoro # G002565276
- UPC # 716352000000
- Country of Origin Unknown
- Category Welding Accessories
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Details
Material | Nickel |
Welding Processes | SMAW |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON High Strength, Alum Weld Wire, 0.035"x16lb (ER5356-035-16)
- HI TEMP Welding Pipe Wrap, 8 in. W, 4 ft., Pink (P51-8X48-PLW)
- LINCOLN ELECTRIC Contact Tip, 035 (0.9 mm), 600 A (16S-35) (KP16S-35)
- BLUE DEMON Aluminum Welding Wire, 1/16"x16lb, Spool (ER4043-063-16)
- FIREPOWER ESAB? ROGUE ES?180I Stick Welder (700500070)
- WORTHINGTON CYLINDERRP Max Heat Trigger Torch (TS8000T)
- HOMESTEAD We Aw-15 Adaptor (HO433500)
- GREENE MANUFACTURING Pipe Welding Stand (GT-14)
- ARC-ZONE Red-Black Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-RRB)
- G.C. FULLER Fu 5003X Flints (322-5003X)
- POWERWELD Replacement Diamond Wheel for PW32000TG (PW32000RW)
- Firepower Welding Accessories