Shop All Arc Welding Rod
Firepower
18-74-1 ELECTRODES
Mfr # 1440-0200
Zoro # G802649862
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron Powder
- Diameter 1/8 in
- Length 14 in
- AWS Classification E-7014
- Container Type Plastic Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1440-0200
- Zoro # G802649862
- UPC # 716352000000
- Country of Origin Unknown
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Details
Material | Iron Powder |
AWS Classification | E-7014 |
Container Type | Plastic Pack |
Features | Hazardous |
Welding Method | SMAW |
Carcinogen | Lead |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Cutting Attachment (CA550)
- VICTOR VICTOR MFTA Sz12 Actylne Braz/Solder Tip (0330-0524)
- BESSEY Table Clamp, 2-5/32in.D, 1-1/8in dia. (TWVAD)
- FIREPOWER Cutting Tip, 3-101-00, Acetylene (6700-2439)
- FIREPOWER 1440-0186 Arc Welding Electrodes- 0.1 3 in.5Lb Box (VCT-1440-0186)
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10 (WFDF9-Q)
- STAR TECH WELD Welding Rod 5/32IN Stick Welding Electrodes 5Lbs with Smooth Stable Arc 5/32IN 5 Pound Box (E6010-532-5)
- SHARK INDUSTRIES 6011 Welding Rod - 3/32-in. - 5 Lb (11010)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E309/309L-16, 10 lb. (S483944-G33)
- BLUE DEMON TUNGSTEN ELECTRODE COMBO PACK, 3/32IN X 7IN 10 PC PACK. CONT PINK/GREEN/GRAY/BLUE/RED (TECP-332-10T)
- WESTWARD 12" Welding Electrode 1/16" Dia., AWS BD-1000, 5 lb. (31GG41)
- Firepower Arc Welding Rod