Shop All Arc Welding Rod
Firepower
18-38-1 ELECTRODES
Mfr # 1440-0155
Zoro # G402649880
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 14 in
- Welding Method SMAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1440-0155
- Zoro # G402649880
- UPC # 716352000000
- Country of Origin Unknown
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Details
Material | Stainless Steel |
Welding Method | SMAW |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Resistance Soldering System (10599 120)
- PLATO SMD flow Tip- Hakko (HS-0530)
- TWECO Conduit, Copper, Threaded, 0.045" Size (14201125)
- AMERICAN BEAUTY TOOLS Soldering Iron, 60w, 1/4 In, 850 F (3125-60)
- FIREPOWER 1440-0186 Arc Welding Electrodes- 0.1 3 in.5Lb Box (VCT-1440-0186)
- BLUE DEMON Low Temp Alum-Zinc Rod, 3/16x18", 25lb, box (BDTP-316-25T)
- BLUE DEMON E6010 X 3/16in X 14in X 5 lb pack carbon steel pipe welding electrode (E6010-316-05P)
- XTRWELD 2% Thoriated Tungsten Electrode, 3/16, Red, 7 In L, 5PK (WTTH2187)
- FORNEY EST CI, Contaminated Cast Iron Electrode, 1/8 in x 1 Pound (43401)
- XTRWELD E9018-B3 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE9018B3156-10)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia A, Hardfacing for High Abrasion with High Impact on Manganese Steels, 5/32" Dia., 5lb (3605-5)
- Firepower Arc Welding Rod